Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Guardian™ 8B3032A Butyl Long Glove Box Gloves, Ambidextrous, 8 in. Port
Click to view available options
Size:
8.5
9.75
10.5
Description
- Butyl, ambidextrous
- ESD qualities
- 30 mil thick, 32 in. length
- Smooth finish
- 8 in. port size
- Ideal applications include medical, private research, government labs, universities, manufacturers, military, isolation systems and pharmaceutical
- Made in the USA
Specifications
Color | Black |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Butyl |
Size | 10.5 |
Sterility | Non-sterile |
Thickness (English) | 30 mil |
Thickness (Metric) | 0.76 mm |
For Use With (Application) | Medical, research, government labs, universities, manufacturers, military, isolation systems and pharmaceutical |
Grip Design | Smooth |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction