Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Amber Glass Erlenmeyer Flasks
Made from high quality, heavy-duty borosilicate 3.3 amber glass suitable for light sensitive chemicals and conforms with DIN ISO 1773 standards for narrow neck conical flasks
Specifications
Certifications/Compliance | DIN ISO 1773 |
---|---|
Color | Amber |
Material | Borosilicate Glass (3.3) |
Autoclavable | Autoclavable |
Disposable | Reusable |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S02126
|
Eisco™
CH2131PK12 |
100 mL |
Pack of 12 for $89.00
|
N/A | |||||
S02128
|
Eisco™
CH2132PK12 |
250 mL |
Pack of 12 for $129.00
|
N/A | |||||
S02125
|
Eisco™
CH2135PK4 |
2000 mL |
Pack of 4 for $159.00
|
N/A | |||||
S02124
|
Eisco™
CH2133PK6 |
500 mL |
Pack of 6 for $86.00
|
N/A | |||||
S02127
|
Eisco™
CH2134PK6 |
1000 mL |
Pack of 6 for $129.00
|
N/A | |||||
Description
- Amber glass suitable for light sensitive chemicals
- Easy-to-read white enamel graduations
- Microwavable and autoclavable
- Uniform wall thickness ideal for heating and a reinforced rim for protection against high impacts
- Conforms with DIN ISO 1773 standards for narrow neck conical flasks
Specifications
DIN ISO 1773 | |
Borosilicate Glass (3.3) | |
Reusable | |
Rimmed | |
Flat |
Amber | |
Autoclavable | |
Yes | |
Non-sterile | |
None |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title