Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Aluminum Tilt-Top Test Tube Basket with Cover
This Aluminum Tilt-Top Test Tube Basket features a durable aluminum construction body with cover.
$430.00 - $797.00
Specifications
Product Type | Aluminum Basket |
---|---|
Certifications/Compliance | ISO, GMP |
Autoclavable | Autoclavable |
Color | Silver |
Holds | Labware |
Catalog Number | Dimensions (L x W x H) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Dimensions (L x W x H) | Price | Quantity & Availability | ||||||
01-189-151
|
4 x 4 x 6 in. |
Case of 12 for $511.00
|
|
||||||
01-189-157
|
5 x 4 x 4 in. |
Case of 12 for $506.59
|
|
||||||
01-189-158
|
5 x 4 x 5 in. |
Case of 12 for $639.00
|
|
||||||
01-189-152
|
6 x 6 x 6 in. |
Case of 12 for $639.00
|
|
||||||
01-189-153
|
9 x 9 x 9 in. |
Case of 12 for $702.00
|
|
||||||
01-189-154
|
10 x 6 x 6 in. |
Case of 12 for $715.00
|
|
||||||
01-189-150
|
10 x 8 x 5 in. |
Case of 12 for $639.00
|
|
||||||
01-189-155
|
11.5 x 8 x 7 in. |
Case of 12 for $797.00
|
|
||||||
01-189-156
|
12.75 x 9 x 7 in. |
Case of 6 for $430.00
|
|
||||||
Description
- Useful in holding laboratory ware for washing, storage, or autoclaving
- Flow-through design
- Resistant to acidic/alkali corrosion and autoclavable
- Aluminum construction
- Lightweight, strong and durable
Specifications
Aluminum Basket | |
Autoclavable | |
Labware | |
Rectangular | |
Non-sterile |
ISO, GMP | |
Silver | |
Aluminum | |
Yes | |
Test tubes and other labwares |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title