Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Aluminum Slide Staining Racks
Aluminum slide staining racks featuring collapsible handles and open bottom for draining.
$20.25 - $52.75
Specifications
Includes | Handle |
---|---|
Autoclavable | Not Autoclavable |
Color | Silver |
Material | Aluminum |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Holds | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
S39745
|
Eisco™
BI0106A |
Slides (25) | 100 mm | 81 mm |
Each for $20.25
|
|
|||
S39746
|
Eisco™
BI0106B |
Slides (50) | 240 mm | 85 mm |
Each for $34.00
|
|
|||
S39747
|
Eisco™
BI0106C |
Slides (100) | 260 mm | 160 mm |
Each for $52.75
|
|
|||
Description
- Made of aluminum
- Collapsible handle
- Horizontal slide fit
- Features an open bottom for draining
Warranty and Services
1 year limited manufacturer warranty
Specifications
Handle | |
Silver | |
Non-sterile | |
Microscope | |
25 mm |
Not Autoclavable | |
Aluminum | |
Microscopy | |
1 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title