Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ampco Safety Tools Aluminum Pipe Wrench
Ampco Safety Tools Aluminum Pipe Wrench is non-sparking, non-magnetic and corrosion resistant
$449.00 - $2910.00
Specifications
For Use With (Equipment) | Electronics, batteries, MRI, and precision magnetic equipment |
---|---|
Material | Aluminum Bronze, Beryllium Copper, Aluminum Handle |
Color | Bronze |
For Use With (Application) | Non-Sparking, Non-Magnetic, Corrosion Resistant Applications; Flammable or combustible vapors, liquids, dusts or residues; Corrosive environments like laboratories, acid, salt water and chemical processing |
No. per Pack | 1 Ea. |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
17-777-110
|
Ampco Safety Tools
W211AL |
10 in. |
Each for $552.00
|
|
|||||
17-777-111
|
Ampco Safety Tools
W212AL |
14 in. |
Each for $449.00
|
|
|||||
17-777-112
|
Ampco Safety Tools
W213AL |
18 in. |
Each for $771.50
|
|
|||||
17-777-113
|
Ampco Safety Tools
W214AL |
24 in. |
Each for $937.50
|
|
|||||
17-777-114
|
Ampco Safety Tools
W215AL |
36 in. |
Each for $1,490.00
|
|
|||||
17-777-115
|
Ampco Safety Tools
W216AL |
48 in. |
Each for $2,910.00
|
|
|||||
Description
Made in USACertifications
FM Approved
Warranty and Services
Lifetime Warranty with proper use. If a tool breaks or fails to perform under normal use aor service, it will be repaired or eplaced at no charge - exceptions include defects resulting from misuse, abuse or normal service wear.
Specifications
Electronics, batteries, MRI, and precision magnetic equipment | |
Bronze | |
1 Ea. |
Aluminum Bronze, Beryllium Copper, Aluminum Handle | |
Non-Sparking, Non-Magnetic, Corrosion Resistant Applications; Flammable or combustible vapors, liquids, dusts or residues; Corrosive environments like laboratories, acid, salt water and chemical processing |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title