Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ ALTD2 Adaptable Drawing Table
Fully adjustable two-station art/drafting/graphics table to accommodate both elementary children through adults.
Supplier: Diversified Spaces™ ALTD26030
Description
- Plastic laminate top
- Table height adjusts in 2cm increments from 27.75 - 39 in. H (42 in. with included spacer)
- Powder-coat legs include adjustable glides
- With two 30 x 30 in adjustable surfaces
- One or both sides of the table can remain flat or at an angle
- Both the sides include pencil stop
- Unique design of leg allows to adjust height of table in less than 30 seconds without use of tools
Compliance
SEFA, ADA
Specifications
Drawing Table | |
MAS Certified Green | |
2-Piece adjustable plastic laminate | |
Metal |
ALTD2 | |
76.2 x 152.4 x 71.1 cm (30 x 60 x 28 in.) | |
Limited Lifetime |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction