Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 85-504 EPDM Isolator Gloves, 12 in. Port Size
Click to view available options
Size:
9.5
11
Description
- Designed for repeated autoclave sterilization (up to 50 times)
- Comfortable and dexterous with tactile sensitivity
- Resistant against hydrogen peroxide solutions and common disinfecting chemicals
- Resists aging from exposure to oxygen, UV rays and ozone
- Halogen-free: suitable for disposal by incineration
- Available port sizes fit most isolator glove boxes
- Electronics, Pharmaceuticals
Specifications
Certifications/Compliance | FDA 21 CFR 177 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:2111A, EN ISO 374-1:2016 Type B - KLP, EN ISO 374-5:2016 VIRUS |
Color | Black |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | No |
Material | EPDM |
Product Type | Isolator Gloves |
Size | 11 |
Sterility | Non-sterile |
Thickness (English) | 16 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction