Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ AlphaTec™ 66-667 Polyester Coverall
Click to view available options
Size:
Large
3X-Large
Description
- Chemical splash fabric provides protection with penetration data for more than 70 chemicals
- Breathable fabric maximizes comfort, reducing the risk of heat stress and increasing productivity
- Stitched and heat sealed seams and double front storm flap to protect from chemical spray
- Machine washable
- Made of a unique breathable membrane from Gore helping manage heat stress, while offering liquid chemical splash protection
- Raglan sleeves, designed for comfortable arm movement
- Adjustable hook and loop closure straps at the wrist, ankle and front flap for a snug fit
- Double front flap for secured closure
- Front tab to clip a microphone or other devices
- Optional detachable hood (66-664) attached to collar by Velcro hook and loop
- Chemical, Food processing, Mining
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Size | Large |
Material | Polyester with GORE Membrane |
Color | Red |
Seam Type | Sealed |
Certifications/Compliance | NFPA 1992 (Ed 2012) |
Weight (English) | 2.87 lb. |
Weight (Metric) | 1300 g |
Quantity | 5 Cs. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction