Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 55-300 Neoprene Isolator Gloves
Click to view available options
Size:
9
10
Description
- Effective protection for medium duty chemical environments, delivering chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons
- The medium thickness increases dexterity, which improves the ability to manipulate objects
- Unlined for effective cleaning
- Available port sizes fit most isolator glove boxes
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:2100A, EN ISO 374-1:2016 Type A, EN ISO 374-5:2016 VIRUS |
Color | Black |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Neoprene Polymer |
Product Type | Isolator, RABS Gloves |
Size | 9 |
Sterility | Non-sterile |
Thickness (English) | 20 mil |
Thickness (Metric) | 0.51 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction