Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ Alphas™ Reusable Metal Detectable Ear Plugs

Alphas™ reusable ear plugs unique ridged stem allows the user to get a solid grip on the ear plug for ease of insertion and removal, even when wearing gloves.
Supplier: Moldex™ 6436
Description
- Economic and reusable
- Corded and uncorded
- Corded option with cloth cord
- Pocket-Pak Plus provides hygienic storage of plugs between uses
- Independently tested NRR 27
- 100% PVC-free
Specifications
Yes | |
Cloth | |
Universal | |
50 Pairs/Pk. | |
Blue | |
Corded | |
Reusable | |
Pocket-size case |
Blue | |
Class AL | |
No | |
100% PVC-free | |
27 dB | |
Flanged | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title