Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Allegro™ Flexbak Back Support
$55.50 - $57.25
Specifications
Color | Black |
---|---|
Closure Type | Hook and loop |
Product Type | Flexbak™ Back Support |
For Use With (Application) | Helps to reduce back stress and strain |
Includes | 1.5 in. knit Elastic Suspender, 2 molded Polypropylene stays, 2 single system pull straps |
Catalog Number | Mfr. No. | Size | Size (English) Waist | Size (Metric) Waist | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (English) Waist | Size (Metric) Waist | Width (English) | Price | Quantity & Availability | ||
19-037-629C
|
Allegro™
711503 |
Large | 48 to 58 in. | 121.92 to 147.32 cm | 8 in. |
Each for $57.25
|
|
||
19-037-629B
|
Allegro™
711502 |
Medium | 36 to 48 in. | 91.44 to 121.92 cm | 7.75 in. |
Each for $55.50
|
|
||
19-037-629A
|
Allegro™
711501 |
Small | 26 to 36 in. | 66 to 91.44 cm | 6.25 in. |
Each for $55.50
|
|
||
Specifications
Black | |
Flexbak™ Back Support | |
1.5 in. knit Elastic Suspender, 2 molded Polypropylene stays, 2 single system pull straps |
Hook and loop | |
Helps to reduce back stress and strain | |
Nylon |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title