Learn More
Alconox™ Detonox™ Heavy Duty Liquid Detergent
Non-caustic, concentrated detergent for removal of cosmetic and pharmaceutical creams and lotion
Supplier: Alconox™ 2305
Alert:
Contains anionic and nonionic surfactants with phosphate chelating agents. May cause skin and eye irritation. Wear eye protection and chemical resistant gloves.
Description
Detonox contains anionic and nonionic detergent with wetting agents and emulsifiers withphosphate builders.
- Biodegradable, high-foaming
- Greater worker safety andgreater material compatibility
- Effective on most difficult organic residues
- Free rinsing to give reliable results
- No interfering residues
- Phosphate Content: (as Phosphorus): 6.4%
- Dilute 1:100 for use (10mL in 1L of water)
Used to clean:
Cosmetic manufacturing equipment, pharmaceutical process equipment, glass, metal, industrial parts, tanks and reactors.
Used to remove:
Cosmetic bases and formulations, organics, grease, tars, resins,waxes, fats, oils, titanium and zinc oxides, ointments and lotions.
Surfaces cleaned:
Recommended for glass, stainless steel, PTFE, ceramic,cement and solvent resistant plastics and metals.
Cleaning method:
Soak, circulate under immersions, ultrasonic cleaners, and manual cleaning.
Shelf life: 2 years from date of manufacture.
Order Info
3.8L (1 gal.) makes 378.5L (100 gal.) cleaning solution.
Specifications
Heavy Duty Liquid Detergent | |
10.5 | |
Pail | |
Removal of cosmetic and pharmaceutical creams and lotion | |
19 L |
Liquid | |
Pale Yellow | |
Store closed and upright in a cool dry place at 15° to 30°C. | |
5 gal. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.