Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AK, Ltd. Ear Plug Dispenser
Click to view available options
Dispenser, Hinged Lid
Description
- Provides quick and easy access to ear plugs
- Hinged lid minimizes dust and dirt
- Wall mount or free standing
- Made of high impact PETG
- Dimensions 6 W x 11 H x 7-3/4 D in.
Specifications
Dimensions (L x W x H) | 7.7 x 12 x 11 in. (19.6 x 30.5 x 28 cm) |
For Use With (Application) | Ear Plug Storage and Dispensing |
Height (English) | 11 in. |
Height (Metric) | 28 cm |
Holds | Ear plugs |
Width (Metric) | 15.2 cm |
Width (English) | 6 in. |
Length (English) | 7.7 in. |
Product Type | Ear plug dispenser |
Length (Metric) | 19.6 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction