Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AIMS™ Flex Arm LED Light General Purpose Lab Light
Unique magnetic base/puck system holds the lab light firmly on the base in any location
Supplier: AIMS™ LL13
Description
- Ultra bright LED on 10 in. flex arm
- Ultra strong magnetic base/puck system to anchor light on non-metallic surfaces
- Attaches directly to metallic surfaces
- Universal wall plug power supply (110-220V) w/ 3 ft cord
Specifications
1.625 in. | |
General Lab Procedures | |
3 ft. Cord, 10 in. Flex Arm | |
CE, UL, RoHS 2 |
4.12 cm | |
General Lab Equipment | |
Universal Input 110/220 VAC | |
Magnetic Base w/Magnetic Puck |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction