Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Motic™ AE2000 Digital Transmitted Light Inverted Microscope
This New AE2000 Digital Transmitted Light Inverted Microscope is equipped with Moticam BMH4000, providing a flexible optical concept to meet best image quality and robust design for a long lifetime. It is the ideal solution for routine cell culture in clinical, laboratory and university teaching.
Supplier: Motic™ AE2000LED4000BMHFB
![Request Bulk Order](/content/dam/fishersci/glyphs/15395_Quote_Bulk_EN.jpg)
Description
- In full accordance with Motic's CCIS™ Infinity System, the AE2000 Digital Transmitted Light Microscope offers a completely upgraded class of Plan Achromatic lenses within the CCIS Infinity Optical concept
- This upgrade covers a complete range of the following magnifications for bright field and phase contrast: 4X, 10X, 20X and 40X
- New in this level of microscopy is the special designed 4X Phase objective for fast overview and screening examinations
- ±5 Diopter Adjustment
- LCD 11.6 in. Full HD display
- Trinocular swiveling head with 45° inclination
- AE2000 Digital stand carries a quadruple nosepiece with a precise detent stop for objective positions
- Rich illumination is provided by the 3 W LED light source in a Fixed-Koehler setup
- If desired, you may simply interchange with a 30 W Halogen module
- Auto ON/OFF function, based on a built-in IR-sensor, deactivates the microscope in case it is left by the user: no need for a final instrument check when work is finished
- Complete AE2000 Digital Transmitted Light Microscope is manufactured in compliance with European RoHS standards to avoid contact with lead-containing materials
- Anti-fungal treatment is applied to all parts of the microscope to protect the system in humid environments
- Metal and glass stage inserts
Specifications
Iris | |
Plan Achromatic | |
Quadruple | |
Neutral Density | |
N-WF 10X/22 mm | |
Siedentopf Trinocular, 45° Inclined, 360° Swiveling | |
LCD | |
Inverted Microscope | |
Brightfield, Phase Contrast |
4X, 10X, 20X | |
Routine Cell Culture in Clinical, Pharmaceutical, and Universal Laboratories | |
Color Corrected Infinity Optical System | |
200 x 239 mm | |
Quartz Halogen, LED | |
Moticam BMH 4000 | |
AE2000 | |
8 MP |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction