Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Adventurer™ Precision Balances
Stable, accurate and fast operating balance for optimal weighing results in routine laboratory work.
$1727.00 - $2616.00
Specifications
Connection Type | RS-232, USB device, USB host |
---|---|
Display Type | Color Graphic Display |
Temperature Range (English) | 50°F to 86°F |
Temperature Range (Metric) | 10°C to 30°C |
Electrical Requirements | AC Adapter Input: 100-240 VAC 50-60 Hz 0.3AAC Adap |
Catalog Number | Mfr. No. | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
S05017
|
OHAUS™
30100606/EMD |
OHAUS™ Model No. 30100606 | 220 g | 1 mg | ≤2 second |
Each for $1,924.00
|
|
||
S05018
|
OHAUS™
30100610/EMD |
OHAUS™ Model No. 30100610 | 520 g | 1 mg | ≤2 second |
Each for $2,616.00
|
|
||
S05020
|
OHAUS™
30100612/EMD |
OHAUS™ Adventurer™ Model No. 30100612 | 1.5 kg | 0.01 g | ≤1.5 second |
Each for $1,727.00
|
|
||
Description
- Wide viewing angle color touchscreen (WQVGA Graphic LCD) provides quick access to all applications
- Six mechanical keys to perform repetitive operations such as tare, zero, calibration and print
- Allows user to perform nine application modes and features that eliminate need for manual calculations
- Two piece, top-mounted draftshield doors open wide on both sides; providing ample room for sample placement and reducing footprint of draftshield
- Dual USB ports with GLP/GMP tracking capabilities assist in monitoring and reporting of data
- Easily accessible front USB port for loading data from balance to flash drive; second USB located at rear of balance connects balance to PC
- Real-time clock function to keep accurate time even during power loss
- GLP data capability for recording sample name, project names and balance ID to help meet traceability and compliance requirements
- Comes with minimum sample weight indication
- Delivers stable and reliable weighing results for routine weighing tasks
- Fast stabilization time improves productivity in the laboratory
- All models feature external calibration
- Tare range: To capacity by subtraction
- Power requirements: AC Adapter Input: 100-240 VAC 50-60 Hz 0.3A; AC Adapter Output: 12 VDC 0.84A
- Communication: RS232, USB Device, USB Host
- Temperature range: 10° to 30°C (50° to 86°F)
- Humidity range: Maximum relative humidity 80% for temperatures up to 30°C (86°F)
- Display size: 109mm (4.3 in.) (diagonal)
Application Modes
- Weighing
- Percent Weighing
- Parts Counting
- Dynamic/Animal Weighing
- Density Determination
- Check Weighing
- Display Hold
- Totalization
- Formulation
Weighing Units
- Gram
- Milligram
- Carat
- Ounce
- Troy ounce
- Pound
- Pennyweight
- Grain
- Newton
- Momme
- Mesghal
- Hong Kong Tael
- Singapore Tael
- Taiwan Tael
- Tical
- Tola
- Baht
- One Custom Unit
Applications
Laboratory, pharmacy, industrial installation and classroom
Specifications
RS-232, USB device, USB host | |
50°F to 86°F | |
AC Adapter Input: 100-240 VAC 50-60 Hz 0.3AAC Adap |
Color Graphic Display | |
10°C to 30°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title