Learn More
National Optical Advanced Trinocular LED Microscope
Superior in design and in performance, the 169-SP incorporates a wide range of features designed for university and laboratory use.
Supplier: National Optical 169SP
Description
Superior in design and in performance, the 167 Series incorporates a wide range of features designed for university and laboratory use. Superb optical clarity and reliable mechanical engineering assure years of top performance. This unit is supplied with semi-plan lenses which deliver excellent clarity and 80 to 85% flatness of field.
C-mount included for attachment of Moticam camera to trinocular port, on top of head.
OPTICAL SYSTEM
- Widefield 10x /18 mm eyepiece
- 45° inclined trinocular viewing head rotates 360° for easy sharing by more than one student
- DIN standard 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.) and 100xR oil immersion (1.25 N.A.) semi-plan objectives. All are parfocalled, parcentered and color-coded
- Quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives, features textured rubber knurling for easy grip. Mounted in reverse position to facilitate ease in changing slides
ILLUMINATION
- 3W LED variable illumination
- 110 V to 220 V external auto-switching power supply
- CE certified
FOCUSING
- Coaxial coarse and fine focusing controls
- Coarse has tension adjustment
- Fine is graduated
STAGE
- Large 140 mm x 135 mm rackless mechanical stage
- Built-in, low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls, 70 mm (x) by 50 mm (y) movement with graduations of 0.1 mm
- 1.25 N.A. Abbe condenser has rack & pinion focusing and iris diaphragm
Specifications
WF10X/18 mm | |
LED | |
169-SP | |
Trinocular LED Microscope | |
Metal, Aluminum |
Trinocular | |
4X, 10X, 40XR, 100XR | |
Semi Plan | |
Dustcover, C-mount adapter |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.