Learn More
METTLER TOLEDO Advanced MX Legal for Trade Analytical Balance
METTLER TOLEDO Advanced MX Legal for Trade Analytical Balances offer a brand new feature, the Backlit Draft Shield. Brightness extends over the draft shield's entire back panel providing exceptional visibility of the work area for highly precise dosing.
$7795.00 - $12117.00
Specifications
Connection Type | USB-A, USB-C, Ethernet |
---|---|
Display Type | Color Touchscreen |
Material | Metal |
Stabilization Time | 2 sec. |
Type | Analytical Balance |
Catalog Number | Mfr. No. | Model | Capacity | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Readability | Price | Quantity & Availability | |||
01-804-329
|
METTLER TOLEDO
30665092 |
MX105DU/A | 42 g, 120 g | 0.01 mg, 0.1 mg |
Each for $9,979.00
|
|
|||
01-804-327
|
METTLER TOLEDO
30665095 |
MX205DU/A | 82 g, 220 g | 0.01 mg, 0.1 mg |
Each for $10,722.00
|
|
|||
01-804-325
|
METTLER TOLEDO
30665138 |
MX105/A | 120 g | 0.01 mg |
Each for $12,117.00
|
|
|||
01-804-323
|
METTLER TOLEDO
30665141 |
MX104/A | 120 g | 0.1 mg |
Each for $7,795.00
|
|
|||
01-804-321
|
METTLER TOLEDO
30665144 |
MX204/A | 220 g | 0.1 mg |
Each for $8,660.00
|
|
|||
01-804-319
|
METTLER TOLEDO
30665147 |
MX304/A | 320 g | 0.1 mg |
Each for $9,257.00
|
|
|||
Description
The stable SmartPan and high resolution weigh cell and FACT automatic internal adjustment ensure consistently accurate results. Efficient operation within the large, 7-inch touchscreen includes 8 built-in applications and statistical data analysis. When you're not using the balance, enable the power-saving mode to reduce energy usage and save costs.
All MX Analytical Balances include:
- Backlit Draft Shield
- FACT automatic internal adjustment
- 7-inch touchscreen
- 8 built-in applications
- Statistical data analysis
- ErgoDoor
- OIML/NTEP approved
- User management
- Leveling assistant
- StatusLight
- 3 interfaces: USB-A, USB-C, Ethernet
- Bluetooth option
- EasyDirect software
- Full metal housing with overload protection
The MX Balance is the successor to the MS Balance. See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- ME Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
USB-A, USB-C, Ethernet | |
Metal | |
Analytical Balance | |
Yes – Class I |
Color Touchscreen | |
2 sec. | |
100/240 V, 50/60 Hz |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.