Learn More
METTLER TOLEDO Advanced MR Legal for Trade Precision Balance
METTLER TOLEDO Advanced MR Legal for Trade Precision Balances feature a precise weigh cell and FACT automatic internal adjustment for highly accurate results.
$3439.00 - $4483.00
Specifications
Connection Type | USB-A, USB-C, RS232, Ethernet |
---|---|
Display Type | Color Touchscreen |
Material | Metal |
Type | Precision Balance |
Electrical Requirements | 100/240 V, 50/60 Hz |
Catalog Number | Mfr. No. | Model | Capacity | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Readability | Price | Quantity & Availability | |||
01-804-277
|
METTLER TOLEDO
30666213 |
MR203/A | 220 g | 1 mg |
Each for $3,475.00
|
|
|||
01-804-275
|
METTLER TOLEDO
30666216 |
MR303/A | 320 g | 1 mg |
Each for $3,701.00
|
|
|||
01-804-273
|
METTLER TOLEDO
30666219 |
MR503/A | 520 g | 1 mg |
Each for $4,153.00
|
|
|||
01-804-271
|
METTLER TOLEDO
30666222 |
MR603/A | 620 g | 1 mg |
Each for $4,380.00
|
|
|||
01-804-269
|
METTLER TOLEDO
30666225 |
MR1002/A | 1.2 kg | 10 mg |
Each for $3,496.00
|
|
|||
01-804-267
|
METTLER TOLEDO
30666228 |
MR2002/A | 2.2 kg | 10 mg |
Each for $3,800.00
|
|
|||
01-804-265
|
METTLER TOLEDO
30666231 |
MR3002/A | 3.2 kg | 10 mg |
Each for $3,952.00
|
|
|||
01-804-263
|
METTLER TOLEDO
30666234 |
MR4002/A | 4.2 kg | 10 mg |
Each for $4,103.00
|
|
|||
01-804-261
|
METTLER TOLEDO
30666237 |
MR6002/A | 6.2 kg | 10 mg |
Each for $4,483.00
|
|
|||
01-804-259
|
METTLER TOLEDO
30666240 |
MR6001/A | 6.2 kg | 0.1 g |
Each for $3,439.00
|
|
|||
Description
The 4.5-inch touchscreen with intuitive user management provides easy access to 9 built-in applications and increases efficiency in your workflow. Guided leveling, multiple connectivity options and easy to clean balance features reduces time spent on routine tasks. Designed with IP43 protection and full metal housing to ensure long lasting performance. When your balance is not in use, enable the power-saving mode to reduce energy consumption and save costs.
MR Precision Balances include:
- FACT Internal Adjustment
- OIML/NTEP Approved
- 4.5 inch touchscreen
- 9 built in applications
- User management
- Guided leveling
- Statistical data analysis
- 4 interfaces: USB-A, USB-C, RS232, Ethernet
- Bluetooth option
- Full metal housing
- Overload protection
The MR Balance is the successor to the ML or ME-T Balance. See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
Specifications
USB-A, USB-C, RS232, Ethernet | |
Metal | |
100/240 V, 50/60 Hz |
Color Touchscreen | |
Precision Balance | |
Yes – Class II |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.