Learn More
METTLER TOLEDO Advanced MR Legal for Trade Analytical Balance
METTLER TOLEDO Advanced MR Legal for Trade Analytical Balances offer a highly precise weigh cell with FACT automatic internal adjustment.
$5098.00 - $5835.00
Specifications
Connection Type | USB-A, USB-C, RS232, Ethernet |
---|---|
Display Type | Color Touchscreen |
Readability | 0.1 mg |
Material | Metal |
Stabilization Time | 2 sec. |
Catalog Number | Mfr. No. | Model | Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Price | Quantity & Availability | ||||
01-804-283
|
METTLER TOLEDO
30666204 |
MR104/A | 120 g |
Each for $5,098.00
|
|
||||
01-804-281
|
METTLER TOLEDO
30666207 |
MR204/A | 220 g |
Each for $5,467.00
|
|
||||
01-804-279
|
METTLER TOLEDO
30666210 |
MR304/A | 320 g |
Each for $5,835.00
|
|
||||
Description
User management within the 4.5-inch touchscreen increases efficiency of daily tasks with 8 built-in applications and statistical data analysis. Designed with full metal housing and overload protection, these balances will provide high quality performance for years to come. When your balance is not in use, enable the power-saving mode to reduce energy consumption and save costs.
MR Analytical Balances include:
- FACT automatic internal adjustment
- OIML/NTEP Approved
- 4.5 inch color touchscreen
- 8 built-in applications
- Statistical data analysis
- User management
- Guided leveling
- 4 interfaces: USB-A, USB-C, RS232, Ethernet
- Bluetooth option
- Full metal housing
- Overload protection
The MR Balance is the successor to the ML or ME-T Balance. See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- ME Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
USB-A, USB-C, RS232, Ethernet | |
0.1 mg | |
2 sec. | |
100/240 V, 50/60 Hz |
Color Touchscreen | |
Metal | |
Analytical Balance | |
Yes – Class I |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.