Learn More
Swift Optical Advanced Microscope with 8 in. Tablet
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Motic Swift Line's BTI Series represents the latest in educational technology. Capable of sharing images with MoticHub using your existing wireless network. Android-based tablet includes preloaded Motic apps.
Supplier: Swift Optical M18TBTI1P
Description
The M18 compound microscope series features infinity corrected optics and is ideal for college laboratories, veterinary, and medical applications. With trinocular heads, this research level microscope also incorporates energy-efficient Koehler illumination and wide field 20 mm eyepieces for a very crisp image.
OPTICAL SYSTEM
- Widefield 10x /20 mm eyepieces
- Trinocular viewing head with 30° inclined eyepieces, with diopter and interpupillary adjustment 54 mm to 76 mm
- Infinity corrected 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.) and 100xR oil immersion (1.25 N.A.) objectives. (Only the 100xR objective is oil immersion.) PLAN lenses. All are parfocalled, parcentered and color-coded
- Quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives
- Mounted in reverse position to facilitate ease in changing slides
ILLUMINATION
- Koehler
- Illumination on/off switch
ELECTRICAL
- 110 V to 220 V switching power supply, unit shipped with American plug
FOCUSING
- Coaxial coarse and fine focusing controls, coarse has tension adjustment, fine is graduated
STAGE
- Large 5-3/4 in. x 5-1/2 in. (142 mm x 140 mm) stage; built-in, low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls
- 1.25 N.A. Abbe condenser has rack and pinion focusing and iris diaphragm
FRAME
- Base dimensions: 10-1/4 in. x 6-3/4 in. (261 mm x 172 mm)
- Height: 14-1/2 in. (369 mm). Net wt. 30.9 lb. (14.0 kg)
TABLET
- 8 in. LCD Android tablet with 1280 x 800 screen resolution
- Connection: WiFi; micro SD card
- WiFi Resolution 1920 x 1080 / 1280 x 720
- 4.0MP capture resolution
- WiFi (2.4 or 5 GHz) and Ethernet (RJ45)
- MotiConnect App
- Connect 5 WiFi devices at one time
- Connect office/clinic/business network through RJ45 port connection
Specifications
10X/20 mm | |
LED | |
M18 Series | |
Digital Tablet Compound Microscope |
Trinocular | |
4X, 10X, Semi-Plan 40XR, 100XR | |
Infinity Corrected Plan | |
110/220 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.