Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Advanced Fixed Magnification Stereo Microscope
Advanced Stereoscopic Microscope for increased capabilities in Macro-Size Specimens imaging
Description
Optical System
- Dual magnification
Viewing Head
- Binocular viewing head with 60° incline
- Interpupillary adjustment of 54mm to 76mm
- Diopter Adjustment
- 0.5x and 2x Supplemental lens available to increase magnifications (not included)
Focusing
- Coarse focus adjustment
- 40mm height adjustment range on focusing mechanism
- 70mm working distance
Stand
- Low profile plain stage with clips
- Solid Stand
- Compact design
Illumination
- Eco-friendly and energy efficient LED illumination
- LED ring in transmitted light, provides homogeneous light distribution
- LED incident Illumination
- Membrane switch controls
Specifications
390 mm | |
Auto Switching 110 to 220 V | |
215 mm | |
10X, 30X | |
280 mm | |
Binocular | |
WF15X |
15.4 in. | |
8.5 in. | |
Solid Stand | |
11 in. | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
LED |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction