Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Advance Tabco™ Stainless-Steel Gowning Benches
Solid benchseat with rounded front and back edges for comfort
$3170.00 - $3580.00
Specifications
Height (English) | 18 in. |
---|---|
Height (Metric) | 45.7 cm |
Width (English) | 12 in. |
Width (Metric) | 30.5 cm |
Material | Stainless Steel |
Includes: All necessary hardware
Catalog Number | Mfr. No. | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
19-033-585A
|
Advance Tabco™
BKR3 |
91.4 cm | 36 lb. | 16.32 kg |
Each for $3,340.00
|
|
|||
19-033-585C
|
Advance Tabco™
BKR5 |
152.4 cm | 49 lb. | 22.2 kg |
Each for $3,580.00
|
|
|||
19-033-585B
|
Advance Tabco™
BKR4 |
121.2 cm | 38 lb. | 17.2 kg |
Each for $3,430.00
|
|
|||
19-999-553
|
Advance Tabco™
BKR6 |
183 cm | 58 lb. | 26.3 kg |
Each for $3,170.00
|
|
|||
Description
- Constructed of 16-gauge Type 304 Series stainless steel
- Seat sides are flat and turned down at a 90° angle for alignment with walls or additional units
- Unique rainbow-shaped legs evenly distribute weight
- Equipped with 1 in. (2.5cm) adjustable plastic bullet feet
- Unassembled
Specifications
18 in. | |
12 in. | |
Stainless Steel |
45.7 cm | |
30.5 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title