Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Advance Tabco™ Single Sinks Welded in Tables
Welded into table top
$3100.00 - $3720.00
Specifications
Material | Stainless Steel |
---|---|
Type | Single Bowl Sink |
Includes | Deck mounted 4 in. O.C., 8 in. swing spout faucet and basket drain |
Width (English) | 20 in. |
Includes: Deck mounted 4 in. O.C. 8 in. swing spout faucet and and basket drain
Catalog Number | Mfr. No. | Height (English) | Length (English) | Weight (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Length (English) | Weight (English) | Width (English) | Price | Quantity & Availability | ||
19-999-605
|
Advance Tabco™
TA11A |
8 in. | 16 in. | 33 lb. | 20 in. |
Each for $3,100.00
|
|
19-999-608
|
Advance Tabco™
TA11C |
8 in. | 20 in. | 38 lb. | 20 in. |
Each for $3,270.00
|
|
19-999-606
|
Advance Tabco™
TA11B |
12 in. | 16 in. | 33 lb. | 20 in. |
Each for $3,400.00
|
|
19-999-607
|
Advance Tabco™
TA11D |
12 in. | 20 in. | 38 lb. | 20 in. |
Each for $3,720.00
|
|
Description
- Single sink bowls
- Come with K-50 Swing Spout
- 18 guage stainless-steel construction
Specifications
Stainless Steel | |
Single Bowl Sink | |
Deck mounted 4 in. O.C., 8 in. swing spout faucet and basket drain | |
20 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title