Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Advance Tabco™ Posts for Wire Shelving
$71.50 - $163.00
Specifications
For Use With (Equipment) | Wire shelf |
---|---|
Product Type | Post for Wire Shelving |
Material | Chrome |
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Price | Quantity & Availability | ||||
19-999-546
|
Advance Tabco™
ECP14 |
14 in. | 35.5 cm |
Each for $71.50
|
|
||||
19-999-547
|
Advance Tabco™
ECP34 |
34 in. | 86.3 cm |
Each for $97.40
|
|
||||
19-999-550
|
Advance Tabco™
ECP54 |
54 in. | 137.1 cm |
Each for $82.60
|
|
||||
19-999-559
|
Advance Tabco™
ECP86 |
86 in. | 218.4 cm |
Each for $163.00
|
|
||||
19-999-552
|
Advance Tabco™
ECP74 |
74 in. | 187.9 cm |
Each for $97.40
|
|
||||
Specifications
Wire shelf | |
Post for Wire Shelving | |
Chrome |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title