Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Advance Digital High School Series Stereo Microscope
Advance Digital Stereoscopic Microscope for Macro-Size Specimens is ideal for high school classrooms
Specifications
Includes | Eyepieces, Stand, Dust Cover, Objectives, Power Cord |
---|---|
Voltage | 110/220 V |
Warranty | 5 years optical and mechanical, 1 year electrical from date of purchase |
Product Type | Microscope |
Lighting Type | LED |
Catalog Number | Magnification Power | Head Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Magnification Power | Head Style | Price | Quantity & Availability | |||||
S72555
|
0.7X to 4.5X, 2X supplemental lens to double magnification range to 7X to 90X | Binocular, 45° inclined, 360° rotating | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
S72566
|
0.7X to 4.5X | Trinocular, 45° inclined, Camera Attachment | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
Optical System
- 10X WF eyepiece
- 0.7X to 4.5X objective
- Continuous zoom control
- Zoom ratio: 6.4:1
Viewing Head
- Binocular/Trinocular viewing head with 45° incline
- Interpupillary adjustment of 54mm to 76mm
- Diopter Adjustment
- Optional camera attachment
Focusing
- Coarse focus adjustment
- 40mm height adjustment range on focusing mechanism
- 100mm working distance
Stand
- Low profile plain stage with clips
- Pole stand to accommodate larger sample
- Compact design
Illumination
- Eco-friendly and energy efficient LED illumination
- LED ring in transmitted light, provides homogeneous light distribution
- LED incident Illumination
- Membrane switch controls
Warranty and Services
Limited Lifetime Warranty
Specifications
Eyepieces, Stand, Dust Cover, Objectives, Power Cord | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
LED |
110/220 V | |
Microscope | |
50/60 Hz |
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title