Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Adson Tissue Forceps with 1 x 2 Teeth
Adson Tissue Forceps with 1 x 2 Teeth used for holding and manipulating delicate tissues.
Supplier: Excelta™ AF3SE
Description
- Handles are serrated for better gripping
- Satin finish reduces glare
- 1 x 2 teeth configuration allows for absolute gripping of soft tissue
- Made of surgical stainless steel
Specifications
With Teeth | |
Stainless Steel | |
Forceps | |
Satin | |
0.04 in. | |
1 x 2 | |
0.083 in. | |
0.074 in. | |
Adson |
4.75 in. | |
119 mm | |
1 Ea. | |
Handling medium soft tissue | |
1 x 2 Teeth Forceps | |
0.430 in. | |
2.08 mm | |
1.85 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction