Learn More
Diversified Spaces™ ADA Compatible Mobile Lab Station



Perfect for the physically impaired or for classroom demos.
$2401.00 - $3766.00
Specifications
Certifications | MAS Certified Green |
---|---|
Dimensions (D x W x H) | 24 x 72 x 33 in. |
Finish | Chemical resistant, non-emitting UV |
Material | Red Oak |
Style | ADA Compatible |
Catalog Number | Mfr. No. | Top Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Top Style | Price | Quantity & Availability | |||||
S38020
![]() ![]() |
Diversified Spaces™
4352KF |
Flat Top |
Each for $2,401.00
|
|
S38021
![]() ![]() |
Diversified Spaces™
4352KFRS |
Flat Top and Rod Sockets |
Each for $2,613.00
|
|
S38019
![]() ![]() |
Diversified Spaces™
4352K |
With Sink and Rod Sockets |
Each for $3,766.00
|
|
Description
- ADA Compatible
- Constructed of solid red oak and oak hardwood veneers
- SEFA compliant and MAS Certified Green
- Equipped with one cupboard compartment and three smaller drawers
- Finished in a non-emitting, chemical resistant UV finish
- Non-emitting, chemical resistant UV finish
- GFI protected AC duplex electrical outlet with 25 ft. extension cord
- Includes locks on all drawers and doors
- Unit rolls easily on 4 in. ball bearing locking swivel casters
S38020
- 1.25 in. ChemGuard top
- 1.25 in. ChemGuard top
- Unit comes installed with 2 rod sockets
- 1.25 in. ChemGuard top
- Includes a stainless steel sink 15 in. W x 13L x 5D with toggle switch water pump, two water bottles and connecting hoses
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Compliance
SEFA
Specifications
MAS Certified Green | |
Chemical resistant, non-emitting UV | |
ADA Compatible | |
240 lb. | |
Mobile Lab Station |
24 x 72 x 33 in. | |
Red Oak | |
Limited Lifetime | |
108.8 kg |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.