Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell ActivArmr™ 43-113 Heat and Flame Resistant Gloves
Click to view available options
9
Description
- Designed for intermittent handling of hot, dry objects up to 350°C (660°F)
- Flame resistant gloves self-extinguish when exposed to flame
- Cotton liner is comfortable and absorbent
- Resistant to cuts and abrasion
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | EN 407: 43421X, EN 420:2003 + A1:2009; Category III |
Construction | Seamless Knit |
Coating Material | Uncoated |
Color | Yellow |
Cut Resistance Rating | ANSI A5 |
Hand | Specific |
Material | Aramid Fiber |
Size | 9 |
Temperature (Metric) Max | 350°C |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction