Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Acrylic Buret
Acrylic burets offer high quality and an affordable price.
$21.75 - $29.50
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Clear |
For Use With (Equipment) | Support Stands and Glassware |
Material | Acrylic |
For Use With (Application) | Measuring liquid or gas |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S01117
|
United Scientific™
11501 |
25 mL |
Each for $21.75
|
|
|||||
S01118
|
United Scientific™
11502 |
50 mL |
Each for $23.25
|
|
|||||
S01119
|
United Scientific™
11503 |
100 mL |
Each for $29.50
|
|
|||||
Description
- This buret has a clear acrylic body and leakproof stopcock with a self lubricating PTFE plug
- Acrylic body is resistant to dilute mineral acids and bases except Hydrofluoric Acid and Ammonium Hydroxide
- Graduations are in 0.1 mL increments
Specifications
Not Autoclavable | |
Support Stands and Glassware | |
Measuring liquid or gas | |
PTFE | |
PTFE |
Clear | |
Acrylic | |
PTFE Plug | |
Yes | |
Buret |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title