Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Acetonitrile, Honeywell Burdick & Jackson™
Click to view available options
Quantity:
56 L
200 L
1250 L
Specifications
Quantity | 56 L |
Flash Point | 6 °C |
Packaging | Returnable Steel Drum |
Physical Form | Liquid |
Refractive Index | 1.3434 - 1.3446 |
Grade | Low Water |
Safety and Handling
Recommended Storage | Room Temperature |
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction