Learn More
Fisherbrand™ accuSpin Max+ 4 L Benchtop Centrifuge Packages PROMO
Optimize your projects with the Fisherbrand™ accuSpin Max+/Max+ R 4 L general purpose centrifuge series.
Description
The Fisherbrand™ accuSpin Max+/Max+ R 4 L general purpose centrifuge series are versatile, high capacity benchtop centrifuges that provide maximum sample security and reproducibility in an intuitive, easy to use platform. Choose between a ventilated or refrigerated model, sold as an individual centrifuge or as a package, to optimize your bench space and productivity.
Easy to Use:
Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance. Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current certifications.
Auto-Lock™ III Rotor System:
Secure locking system allows easy push-button installation and exchange of rotors.
System saves time when switching between applications.
Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
ClickSeal Biocontainment Solution:
Seals with a snap; eliminates screw caps and complicated clips.
System has glove-friendly, one-handed open/close capability.
System is certified by CAMR™ in Porton Down, UK.
Space-Saving Design:
Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Specifications
ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001 | |
Fisherbrand | |
Direct, Brushless induction low profile motor | |
AccuSpin MAX+ R 4 L Refrigerated Cell Culture TX-1000 Package | |
26 in. | |
14.2 in. | |
50/60 Hz |
4 L | |
Yes | |
AccuSpin MAX+ R 4 L Refrigerated Centrifuge 120 V 60 Hz , TX-1000 Rotor, (4) 1000 mL Round Buckets, (4) ClickSeal Lids for TX-1000 Buckets, (4) Adapters 10 x 50 mL Conical Tubes, (4) Adapters 24 x 15 mL Conical Tubes | |
No | |
66 cm | |
36.1 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.