Learn More
Fisherbrand™ accuSpin Max 1.6 L Benchtop Centrifuge Packages PROMO
Optimize your projects with the Fisherbrand™ accuSpin Max/Max R 1.6 L general purpose centrifuge series.
$6999.00 - $8799.00
Specifications
Certifications/Compliance | ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001 |
---|---|
Capacity | 1.6 L |
Product Line | Fisherbrand |
Drive System | Direct, Brushless Induction Low Profile Motor |
Type | Centrifuge Package |
Catalog Number | Includes | Refrigerated | Ventilated | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Includes | Refrigerated | Ventilated | Price | Quantity & Availability | ||||
75-883-881S24
|
AccuSpin MAX 1.6 L Ventilated Centrifuge, TX-400 Rotor, 400 mL Round Buckets, 4 ClickSeal Lids for TX-400 Buckets, 4 Adapters (4 x 50 mL Conical Tubes), 4 Adapters (9 x 15 mL Conical Tubes) | No | Yes |
Each for $6,999.00
|
|
||||
75-883-781S24
|
AccuSpin MAX R 1.6 L Refrigerated Centrifuge, TX-400 Rotor, 400 mL Round Buckets, 4 ClickSeal Lids for TX-400 Buckets, 4 Adapters (4 x 50 mL Conical Tubes), 4 Adapters (9 x 15 mL Conical Tubes) | Yes | No |
Each for $8,799.00
|
|
||||
Description
The Fisherbrand™ accuSpin Max/Max R 1.6 L general purpose centrifuge series are versatile compact benchtop centrifuges that provide maximum sample security and reproducibility in an intuitive, easy to use platform. Choose between a ventilated or refrigerated compact benchtop, sold as an individual centrifuge or as a package.
- Intuitive controls simplify operation and provide detailed information on wide range of operating parameters and processing status for optimal performance
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current certifications
- Auto-Lock™ III Rotor System allows easy push-button installation and exchange of rotors, saving time when switching between applications
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
- ClickSeal Biocontainment Solution seals with a snap, eliminating screw caps and complicated clips
- System has glove-friendly, one-handed open/close capability
- System is certified by CAMR™ in Porton Down, UK
- Compact dimensions optimize work area
- Ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
Specifications
ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001 | |
Fisherbrand | |
Centrifuge Package | |
66 cm | |
36.1 cm |
1.6 L | |
Direct, Brushless Induction Low Profile Motor | |
26 in. | |
14.2 in. | |
60 Hz |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.