Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Striped Regular-Duty Stanchion Posts
Striped color, regular duty posts
$175.50
Specifications
Color | Yellow, Red |
---|---|
Material | HDPE |
For Use With (Application) | Keeping chain in place |
Length (English) | 33 in. |
Length (Metric) | 83.82 cm |
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Price | Quantity & Availability | ||||
19-805-124
|
Accuform Signs
PRC635BKYL |
33 in. | 83.8 cm |
Each for $175.50
|
|
||||
19-805-126
|
Accuform Signs
PRC643YLBK |
41 in. | 104.1 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Dimensions: 5.1cm (2 in.) dia. × .152cm (.060 in.) wall post with 7.6cm (3 in.) dia. ball top and 35.6cm (14 in.) dia. base
- Impact-resistant polystyrene plastic
- Top slot for replacement of chain then ball top for keeping chain in place
- Polyethylene base is hollow and can be filled with gravel, sand or water for added stability
- Color: Yellow (w/ red stripes)
Specifications
Yellow, Red | |
Keeping chain in place | |
83.82 cm |
HDPE | |
33 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title