Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Skid Gard Color Floor Tape
provide your employees with safe-footing in walkways, ramps, loading docks, steps, and stairways
$176.50 - $242.00
Specifications
Adhesive Type | Acrylic |
---|---|
Material | Acrylic, Aluminum, PVC |
Product Type | Floor Tape |
Length (English) | 60 ft. |
Length (Metric) | 18.28 m |
Catalog Number | Mfr. No. | Color | For Use With (Application) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | For Use With (Application) | Width (English) | Price | Quantity & Availability | |||
19-805-151
|
Accuform Signs
PTA104BK |
Black | Maintain safe stepping workplace on wet or greasy floors | 4 in. |
Each for $242.00
|
|
|||
19-805-153
|
Accuform Signs
PTA212BKYL |
Black, Yellow | Use in both indoor and outdoor applications | 2 in. |
Each for $176.50
|
|
|||
Specifications
Acrylic | |
Floor Tape | |
18.28 m | |
-20°F to +140°F |
Acrylic, Aluminum, PVC | |
60 ft. | |
1 Ea. | |
-20°C to +60°C |
Safety and Handling
ShelfLife : 5 Years
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title