Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Restricted Access Signs: Keep Out
Prevent all unauthorized personnel from entering an area with a bold Keep Out sign.
$15.30 - $41.60
Specifications
Quantity | 1 Ea. |
---|---|
Mounting Type | Surface Mount |
Displayed Text | DANGER Keep Out |
Product Type | Admittance Sign |
Catalog Number | Mfr. No. | Material | Temperature Range (English) | Height (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Temperature Range (English) | Height (English) | Width (English) | Price | Quantity & Availability | ||
17-998-039
|
Accuform Signs
MADM064VP |
Plastic | -90°F to 168°F | 10 in. | 14 in. |
Each for $23.50
|
|
||
17-998-040
|
Accuform Signs
MADM064VA |
Aluminum | -20°F to 140°F | 10 in. | 14 in. |
Each for $41.60
|
|
||
17-998-038
|
Accuform Signs
MADM064VS |
Vinyl | -20°F to 176°F | 10 in. | 14 in. |
Each for $20.70
|
|
||
17-998-043
|
Accuform Signs
MATR111VA |
Aluminum | -20°F to 140°F | 7 in. | 10 in. |
Each for $30.10
|
|
||
17-998-042
|
Accuform Signs
MATR111VP |
Plastic | -90°F to 168°F | 7 in. | 10 in. |
Each for $19.64
|
|
||
17-998-041
|
Accuform Signs
MATR111VS |
Vinyl | -20°F to 176°F | 7 in. | 10 in. |
Each for $15.30
|
|
||
Specifications
1 Ea. | |
Surface Mount | |
DANGER Keep Out | |
Admittance Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title