Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs No Smoking Or Open Flame
Alert workers and patrons that smoking and open flames will not be allowed in this area.
Specifications
Certifications/Compliance | ANSI Z535, OSHA 29 CFR 1910.145 |
---|---|
Quantity | 1 Ea. |
Mounting Type | Surface Mount |
Height (English) | 7 in. |
Width (English) | 10 in. |
Catalog Number | Mfr. No. | For Use With (Application) | Material | Temperature Range (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Material | Temperature Range (English) | Price | Quantity & Availability | |||
17-998-258
|
Accuform Signs
MSMK120VA |
Indoor and outdoor use | Aluminum | -20°F to 140°F |
Each for $30.90
|
N/A | |||
17-998-257
|
Accuform Signs
MSMK120VP |
Indoor and outdoor use | Plastic | -90°F to 168°F |
Each for $20.15
|
N/A | |||
17-998-256
|
Accuform Signs
MSMK120VS |
Indoor or sheltered environment | Vinyl | -20°F to 176°F |
Each for $15.30
|
N/A | |||
Specifications
ANSI Z535, OSHA 29 CFR 1910.145 | |
Surface Mount | |
10 in. | |
Smoking Control Sign |
1 Ea. | |
7 in. | |
DANGER No Smoking or Open Flame |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title