Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Fire Lane Sign
Use an arrow to indicate where a driver is not allowed to park a vehicle.
Supplier: Accuform Signs FRP112RA
Specifications
MUTCD | |
Aluminum | |
Reflective Aluminum | |
18 in. | |
-30°F | |
12 in. | |
-30°F to 200°F | |
Parking Sign |
Engineer | |
1 Ea. | |
Commercial sign applications | |
200°F | |
0.08 in. | |
-34°C to 93°C | |
Fire Lane | |
Red on White |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction