Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Danger: (without message) Tag
Fill in your own message on these blank tags featuring OSHA Danger headers.
$33.45 - $69.90
Specifications
Certifications/Compliance | OSHA 29 CFR 1910.145, ANSI Z535 |
---|---|
Color | Black, Red, White |
Diameter (English) Grommet | 0.37 in. |
Message | Side 1: DANGER (without message), Side 2: DANGER Do Not Remove This Tag To Do So Without Authority Will Mean Disciplinary Action |
Includes | 25 tags |
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Thickness | Price | Quantity & Availability | |||
19-804-720
|
Accuform Signs
MDT161CTP |
5.75 x 3.25 in. (14.6 x 8.25 cm) | Pulp-free Cardstock | 0.01 in. (0.02 cm) |
Pack of 25 for $33.45
|
|
|||
19-804-721
|
Accuform Signs
MDT161PTP |
5.75 x 3.255 in. (14.6 x 8.25 cm) | RP Plastic | 0.015 in. (0.02 cm) |
Pack of 25 for $69.90
|
|
|||
Specifications
OSHA 29 CFR 1910.145, ANSI Z535 | |
0.37 in. | |
25 tags | |
5.75 in. | |
Yes | |
8.25 cm |
Black, Red, White | |
Side 1: DANGER (without message), Side 2: DANGER Do Not Remove This Tag To Do So Without Authority Will Mean Disciplinary Action | |
14.6 cm | |
Standard back A | |
3.25 in. | |
0.93 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title