Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Arrow Pipe Markers
Mark the flow direction of pipes throughout your facility with arrow
$4.41 - $14.19
Specifications
Description | Pipe Marker |
---|---|
Material | Vinyl, Plastic |
Display Text | Arrow |
Life Span | 1 to 3 Years |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Diameter (English) | Adhesive Type | Thickness (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Adhesive Type | Thickness (English) | Price | Quantity & Availability | |||
19-804-878
|
Accuform Signs
RPK763STB |
1.5 to 2 in. | Acrylic | 20 mil |
Each for $14.19
|
|
|||
19-804-879
|
Accuform Signs
RPK749SSB |
1.5 to 2 in. | Self-adhesive | 4 mil |
Each for $4.41
|
|
|||
19-804-880
|
Accuform Signs
RPK749SSD |
2.5 to 6 in. | Self-adhesive | 4 mil |
Each for $7.29
|
|
|||
Specifications
Pipe Marker | |
Arrow | |
1 Ea. | |
-67.77 to 75.55°C |
Vinyl, Plastic | |
1 to 3 Years | |
-90 to 168°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title