Learn More
Thermo Scientific™ Accucore™ Urea HILIC HPLC Columns
Offer unique HILIC selectivity and low ion exchange activity with Thermo Scientific™ Accucore™ Urea HILIC LC Columns.
$1389.00
Specifications
Max. Pressure | 14500 psi (1000 bar) |
---|---|
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
03-452-125
|
Thermo Scientific™
27726102130 |
2.6 μm | 2.1 mm | 100 mm |
Each for $1,389.00
|
|
|||
03-452-124
|
Thermo Scientific™
27726054630 |
2.6 μm | 4.6 mm | 50 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
Based on Core Enhanced Technology™, Thermo Scientific™ Accucore™ Urea HILIC LC Columns provide fast, high-resolution separations-without the elevated backpressures required by sub-2μm particles.
- Rugged and reproducible 2.6μm solid core particles
- Fast separations with superb resolution
- Low backpressures
- Bonded hydrophillic stationary phase
- Unique selectivity compared to other HILIC phases
- Low ion exchange activity
Specifications
14500 psi (1000 bar) | |
2.6 μm | |
80 Å | |
70°C | |
Urea-HILIC | |
HILIC |
Spherical Solid-core | |
2 to 8 | |
130 m²/g | |
N/A | |
Spherical, Solid Core, Ultrapure Silica | |
HILIC |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.