Learn More
Thermo Scientific™ Accucore™ Phenyl-X HPLC Columns
Use this solid core column for fast, high-resolution separations of aromatic compounds.
$715.50 - $1531.00
Specifications
Max. Pressure | 14500 psi (1000 bar) |
---|---|
Particle Size | 2.6 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Surface Area | 130 m²/g |
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
03-452-115
|
Thermo Scientific™
27926103030 |
2.6 μm | 3 mm | 100 mm |
Each for $1,154.00
|
|
|||
03-452-111
|
Thermo Scientific™
27926052130 |
2.6 μm | 2.1 mm | 50 mm |
Each for $1,015.00
|
|
|||
03-452-117
|
Thermo Scientific™
27926152130 |
2.6 μm | 2.1 mm | 150 mm |
Each for $1,531.00
|
|
|||
03-452-112
|
Thermo Scientific™
27926053030 |
2.6 μm | 3 mm | 50 mm |
Each for $982.50
|
|
|||
03-452-114
|
Thermo Scientific™
27926102130 |
2.6 μm | 2.1 mm | 100 mm |
Each for $1,192.00
|
|
|||
03-452-118
|
Thermo Scientific™
27926153030 |
2.6 μm | 3 mm | 150 mm |
Each for $1,531.00
|
|
|||
03-452-119
|
Thermo Scientific™
27926154630 |
2.6 μm | 4.6 mm | 150 mm |
Each for $1,531.00
|
|
|||
03-452-121
|
Thermo Scientific™
27926012105 |
2.6 μm | 2.1 mm | 10 mm |
Pack for $715.50
|
|
|||
03-452-113
|
Thermo Scientific™
27926054630 |
2.6 μm | 4.6 mm | 50 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
Achieve fast, high-resolution separations of aromatic compounds using Thermo Scientific™ Accucore™ Phenyl-X columns. Rugged 2.6μm solid-core particles enable fast, high-efficiency separations at low backpressures. The phenyl-X alkyl aromatic bonded phase offers unique reversed-phase shape selectivity with high aromatic selectivity and is compatible with highly aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Unique Selectivity and Enhanced Retention for Aromatic Compounds- Proprietary alkyl aromatic bonded phase provides unique selectivity compared to other reversed phase materials such as C18 or hexyl.
- Specially designed bonded phase will not undergo phase collapse in highly aqueous mobile phase.
- 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
- Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
- High surface coverage of silica minimizes secondary interactions and peak tailing.
- Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
- Compatible with conventional HPLC instrumentation and UHPLC platforms
- Advanced bonding technology
- Automated packing process
Specifications
14500 psi (1000 bar) | |
2 to 8 | |
130 m²/g | |
N/A | |
6% | |
Yes |
2.6 μm | |
80 Å | |
70°C | |
Spherical, Solid Core, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.