Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Accu-Shield™ SG Clear Barrier Panels Hanging Panel
Conveniently provide a barrier with sneeze guard style protection throughout work areas in offices, warehouses, commercial, and retail settings with unobstructed views to safe-guard workers, customers, and visitors against the spread of germs and viruses.
$138.80 - $157.10
Specifications
Height (English) | 30 in. |
---|---|
Color | Clear |
Product Type | Sneeze Guard Barrier |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
19-169-795
|
Accuform™
PRL600 |
30 in. |
Each for $138.80
|
|
|||||
19-169-796
|
Accuform™
PRL601 |
36 in. |
Each for $157.10
|
|
|||||
Description
- Ideal for use in areas where tabletop space is limited
- Thick, clear plastic shield is high-impact and is shatter resistant
- Maintains optical clarity, even after repeated wipe- and wash-downs
- Chemical-resistant plastic cleans easily with any disinfectant cleaner
- Lightweight and versatile for set-up and take-down
- Pre-drilled top edge holes to attach to countertop wall or hang from the ceiling
- Includes 8 ft. jack chain and two brass S hooks
Specifications
30 in. | |
Clear | |
Sneeze Guard Barrier |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title