Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Accu-Shield™ SG Clear Barrier Panels Countertop Style with Side Wings and Cut-Out Pass-Through
Conveniently provide a barrier with sneeze guard style protection throughout work areas in offices, warehouses, commercial, and retail settings with unobstructed views to safe-guard workers, customers, and visitors against the spread of germs and viruses.
$177.50 - $220.50
Specifications
Height (English) | 24 in. |
---|---|
Color | Clear |
Product Type | Sneeze Guard Barrier |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
19-169-791
|
Accuform™
PRL700 |
36 in. |
Each for $177.50
|
|
|||||
19-169-792
|
Accuform™
PRL701 |
48 in. |
Each for $220.50
|
|
|||||
Description
- Set on top of table, desk, or counter with added protection from side wing panel shields
- Has 4 x 12 in. lower center cut-out for pass through
- Adjustable angle (19.75 in. Height x 10 in. Width) side wing panels are attached by plastic hinges
- Thick, clear plastic shield is high-impact and is shatter resistant
- Maintains optical clarity, even after repeated wipe- and wash-downs
- Chemical-resistant plastic cleans easily with any disinfectant cleaner
- Lightweight and versatile for set-up, take-down, and portability
Specifications
24 in. | |
Clear | |
Sneeze Guard Barrier |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title