Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Accu-Shield™ SG Clear Barrier Panels 4-Way Table Divider
Conveniently provide a barrier with sneeze guard style protection throughout work areas in offices, warehouses, commercial, and retail settings with unobstructed views to safe-guard workers, customers, and visitors against the spread of germs and viruses.
$190.70 - $242.50
Specifications
Color | Clear |
---|---|
Product Type | Sneeze Guard Barrier |
Height (English) | 24 in. |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
19-169-793
|
Accuform™
PRL400 |
36 in. |
Each for $190.70
|
|
19-169-794
|
Accuform™
PRL401 |
48 in. |
Each for $242.50
|
|
Description
- Create four-quadrant protective spaces with X-shaped partition on a round or square table
- Thick, clear plastic shield is high-impact and is shatter resistant
- Maintains optical clarity, even after repeated wipe- and wash-downs
- Chemical-resistant plastic cleans easily with any disinfectant cleaner
- Each 24 in. high panel has pre-cut slit in the center that easily slides into one another
- Notch cut out at the top for easy-to-carry mobile portability
- Lightweight and versatile for set-up, take-down, and stores flat when not in use
Specifications
Clear | |
Sneeze Guard Barrier | |
24 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title