Learn More
Thermo Scientific™ Acclaim™ VANQUISH™ Polar Advantage II UHPLC Columns
Achieve even greater power of separation, speed, and throughput of polar and nonpolar compounds in a single run.
$1688.00 - $1964.00
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 2.1 mm |
For Use With | LC/MS and RSLC |
Max. Pressure | 21756 psi (1500 bar) |
Particle Size | 2.2 μm |
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
03-051-477
|
Thermo Scientific™
071401V |
2.2 μm | 2.1 mm | 150 mm |
Each for $1,688.00
|
|
|||
03-051-466
|
Thermo Scientific™
074814V |
2.2 μm | 2.1 mm | 250 mm |
Each for $1,964.00
|
|
|||
Description
Achieve even greater power of separation, speed, and throughput of polar and nonpolar compounds in a single run using Thermo Scientific™ Acclaim™ VANQUISH™ PA2 UHPLC columns. These reversed-phase columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges in liquid chromatography (LC) and LC-MS analyses. These Polar Advantage II columns provide selectivity that is complementary to conventional C18 columns.
Delivering Powerful SeparationsThe expanded range of Thermo Scientific™ Accucore™ Vanquish™ and Acclaim VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. They deliver:
- Better Separations: high efficiency enables separation of very complex mixture
- More Results: High efficiency at high flow rates
- Easier Interactions: Seamless workflow solution, for simple and easy separations
- Wider Capabilities: Wide range of column selectivities and formats
Specifications
Analytical Column | |
LC/MS and RSLC | |
2.2 μm | |
120 Å | |
60°C | |
Polar Embedded | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
21756 psi (1500 bar) | |
1.5 to 10 | |
300 m²/g | |
L60 | |
Acclaim | |
17% | |
Yes | |
Bio-LC |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.