Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dukal™ AAMI Level 2 Isolation Gown
Description
- Meets AAMI Level 2 requirements for fluid protection.
- Proprietary over-the-head design with easy tear away removal.
- Elastic wrist with thumbloop to provide a more secure fit under gloves.
- Used in low risk situations.
Specifications
Size | X-Large |
No. of Pockets | None |
Gender | Unisex |
Product Type | Isolation Gown |
Material | SMS |
Color | Yellow |
Closure Type | Over-the-Head |
Disposable | Single-use |
Sterility | Non-sterile |
Cuff Style | Thumb Loop |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction