Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VGuard™ A31A1 Series Powder-Free Latex 5.5 mil Exam Gloves, Cream
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Latex
- Powder-free
- Non-Sterile
- Ambidextrous
- Exam Grade
- Color: Cream
- Texture: Finger and Palm
- Palm Thickness: 4.5 mil
- Fingertip Thickness: 5.5 mil
- Length: Standard (23 cm)
- Cuff: Beaded
- 100 Gloves/Box
Specifications
Accelerator Free | No |
Applications | Healthcare, Industrial, Laboratory |
AQL | 1.5 |
Color | Cream |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 5.5 mil |
Latex Free | No |
Material | Latex |
Palm Thickness (English) | 4.5 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction