Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diverisifeid Spaces A-Frame Table, 42 x 60, Phenolic

A-Frame Table with a 42 x 60 in. phenolic top.
$3220.00 - $3337.00
Specifications
Capacity (English) | 350 lb. |
---|---|
Capacity (Metric) | 158.76 kg |
Depth (English) | 42 in. |
Depth (Metric) | 106.68 cm |
Length (English) | 42 in. |
Catalog Number | Mfr. No. | Height (English) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Color | Price | Quantity & Availability | ||||
S487537
![]() |
Diverisifeid Spaces
AFT60424S30C |
30 in. | Dark Gray |
Each for $3,220.00
|
|
S487538
![]() |
Diverisifeid Spaces
AFT60424G30C |
30 in. | Gray |
Each for $3,220.00
|
|
S487539
![]() |
Diverisifeid Spaces
AFT60424T30C |
30 in. | Orange |
Each for $3,220.00
|
|
S487540
![]() |
Diverisifeid Spaces
AFT60424W30C |
30 in. | Light Gray |
Each for $3,220.00
|
|
S487541
![]() |
Diverisifeid Spaces
AFT60424S36C |
36 in. | Dark Gray |
Each for $3,337.00
|
|
S487542
![]() |
Diverisifeid Spaces
AFT60424G36C |
36 in. | Gray |
Each for $3,337.00
|
|
S487543
![]() |
Diverisifeid Spaces
AFT60424T36C |
36 in. | Orange |
Each for $3,337.00
|
|
S487544
![]() |
Diverisifeid Spaces
AFT60424W36C |
36 in. | Light Gray |
Each for $3,337.00
|
|
Description
- Legs are constructed of 2-1/2 in. x 2-1/2 in. thick wall square steel tubes with a welded 2 in. x 2 in. cross brace, and an 11-gauge steel ''L'' channel table support
- Top is supported by two 14-gauge steel ''C'' channels attached to the legs with four 3/8 in. carriage bolts per channel, two on each end
- Carriage bolt heads color matched to the frame for a cohesive look
- Frame powder coated in eight standard colors: black, dark gray, silver, light gray, white, carrot, lime, and aqua with a matte finish for a modern look
- The Epoxy top is installed with silicone instead of screws
- Equipped with adjustable glides for precise leveling
- Locking caster and glide options: 350 lb. Industrial Caster (C) or 220 lb. Designer Caster (D)
- Add-on: each unit fits up to 4 backpack hooks in matching frame colors (#256063-X)
- Shipped KD
Specifications
350 lb. | |
42 in. | |
42 in. | |
Metal | |
None | |
Limited Lifetime | |
60 in. | |
152.4 cm |
158.76 kg | |
106.68 cm | |
106.68 cm | |
None | |
Phenolic | |
176 lb. | |
79.83 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title