Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ A.C.T.™ II Culture Transport System
An aerobic, facultative and anaerobic culture transport with semi-solid, non-nutritive medium for use with swab or fluid samples.
Supplier: Thermo Scientific™ R12402
This item is not returnable.
View return policy
Description
Thermo Scientific™ Remel A.C.T. II is an aerobic, facultative, and anaerobic culture transport with semi-solid, non-nutritive medium for use with swab or fluid samples.
- Fluids may be introduced through septum in cap
- Sterile packaged in individual Tyvek™ envelope with single plastic-shaft rayon-tipped swab for clean environments
Specifications
Sterile | |
Single plastic-shaft; 16 x 125mm Tube; 10/Pk. | |
Plastic | |
Rayon |
Single Applicator | |
Healthcare | |
Store in original container at 15°C to 30°C until used. | |
16 x 125 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
For in vitro diagnostic use.
Spot an opportunity for improvement?
Provide Content Correction